10-IDL-BRAK

COMPARE

10-IDL-BRAK

Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHA' 4-5/8" OAL

GATES

Part # 77201010

BDI # 1090473

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 4.625
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : Available to order
Loading Price
QTY