541405 / 8.25X9.5X0.57 CRW1 R
Description
CRSEAL 541405 / 8.25X9.5X0.57 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 541405
BDI # 18204915
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.578
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case