Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
KMT 6
Description
KMT 6 BRG LOCKNUT ; NON-RETURNABLE 49MM OD 20MM NOMINAL THK
Part # KMT 6
BDI # 1421349
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Outside Diameter - Millimeter:
49
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20