6310Z
Description
6310Z DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310Z
BDI # 1186819
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5102
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2396
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313-ZNR
Description
6313-ZNR DEEP GROOVE BALL BEARING ; NON-RETURNABLE MED GRP GT 22
Part # 6313-ZNR
BDI # 1268896
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1906
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
308KDN
Description
308KDN Z6 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 90MM OD 23MM WD SR 1 MTL SHLD
Part # 308KDN Z6 FS50000
BDI # 1336529
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269345
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
307KD;307KD Z6 FS50000
Description
307KD Z6 FS50000 DEEP GRV RDL BALL BRG ; <12 OD
Part # 307KD Z6 FS50000
BDI # 1336507
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1478
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No