6207ZZNR
Description
6207ZZNR DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZNR
BDI # 1186473
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
205SFFG
Description
MRC.205SFFG DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 52MM OD 15MM WD
Part # MRC.205SFFG
BDI # 662206
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4653
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6313-2ZNR
Description
6313-2ZNR DEEP GROOVE BALL BEARING ; NON-RETURNABLE MED
Part # 6313-2ZNR
BDI # 1261511
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5206CFFG
Description
MRC.5206CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206CFFG
BDI # 662805
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256117
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6313ZZNRC3
Description
6313ZZNRC3 DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM W DOUBLE SHIELDED
Part # 6313ZZNRC3
BDI # 20392688
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
709
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes