EM3554T-5

COMPARE

EM3554T-5

Description
EM3554T-5 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 143T 3524M TEFC F

BALDOR-RELIANCE

Part # EM3554T-5

BDI # 127325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY