50BTB20H
Description
50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Part # 50BTB20H
BDI # 621905
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32131
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
60BTB19H
Description
60BTB19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR 1610 BUSHING
Part # 60BTB19H
BDI # 623412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32181
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
50BTB16
Description
50BTB16 ROLLER CHAIN SPROCKET ; 5/8" P 16T BORE FOR 1610 BUSHING
Part # 50BTB16
BDI # 621896
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32122
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
H80SK15
Description
H80SK15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T QD-BUSH W/HT
Part # 80SK15H
BDI # 920306
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
QD Bushing
Global Part Number GPN:
572961
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed