13582 / 1.375X2.062X0.313 CRW1 V
Description
CRSEAL 13582 / 1.375X2.062X0.313 CRW1 V ; SGL LIP SEAL
Part # 13582
BDI # 1241706
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181857
23746 / 2.375X3.371X0.438 CRWH1 V
Description
CRSEAL 23746 / 2.375X3.371X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 23746
BDI # 1248000
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184379