EM3120T
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3582T
Description
ECP3582T SEVERE DUTY MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP3582T
BDI # 126605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted