22318EAE4C3
Description
22318EAE4C3 SPHERICAL ROLLER BRG ; 90MM BOREX190MM ODX64MM W
Part # 22318EAE4C3
BDI # 1184316
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22318 EJA/VA405
Description
22318 EJA/VA405 SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT
Part # 22318 EJA/VA405
BDI # 1416677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036CDE4C3
Description
23036CDE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX74MM W 2-ROW
Part # 23036CDE4C3
BDI # 1184535
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24028EJW33C3
Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD
Part # 24028EJW33C3
BDI # 20054459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing