Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17140
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
1B80SDS
Description
1B80SDS V-BELT PULLEY SHEAVE ; NON RETURNABLE 1 GROOVE 8"OD
Part # 1004035
BDI # 330994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15271
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
1922V
Bushing Size:
No Bushing
Number of Grooves:
1