5V10.9X2-SK

COMPARE

5V10.9X2-SK

Description
5V10.9X2-SK TRANSMISSION PULLEY

TB WOODS

Part # 5V1092

BDI # 994611

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY