F738-30E-B9-J
Description
F738-30E-B9-J WORM SPEED REDUCER ; NON RETURNABLE
Part # F738-30E-B9-J
BDI # 171610
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
20.1
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346842
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47