5 5V 925 E
Description
5 5V 925 E V-BELT SHEAVE ; 5 GROOVES 9-1/4" OD BUSHED
Part # 5 5V 925 E
BDI # 621076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580327
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing