3309 A/C3
Description
3309 A/C3 ANG CONTACT BALL BRG ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A/C3
BDI # 1416773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257887
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6002DDU
Description
6002DDU DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3206B-2RSTNC3
Description
3206B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX62MM ODX23.8MM W 2-ROW
Part # 3206B-2RSTNC3
BDI # 17757653
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7310 BECBY
Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD
Part # 7310 BECBY
BDI # 1265758
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257586
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7408 BCBM
Description
7408 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE 110MMOD 27MM WD
Part # 7408 BCBM
BDI # 1418868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257455
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)