H715311-2
Description
H715311-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H715311-20024
BDI # 1357024
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Heavy Duty
Global Part Number GPN:
645924
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
H715311
2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
H80SK15
Description
H80SK15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T QD-BUSH W/HT
Part # 80SK15H
BDI # 920306
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81