H234610-2
Description
H234610-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # H234610-20024
BDI # 1356677
Features
Component:
Cup
Width - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Outside Diameter - Millimeter:
269.875
Other Features:
Heavy Duty
Global Part Number GPN:
648406
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
H234610
24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
452324 M2/W502
Description
452324 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 452324 M2/W502
BDI # 1418139
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PX100 PARA-FLEX NEOPRENE ELEMENT
Description
PX100 PARA-FLEX NEOPRENE ELEMENT
Part # 011301
BDI # 239820
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
JM736110-2
Description
JM736110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 250MM OD 37MM WD
Part # JM736110-N0000
BDI # 1360950
Features
Component:
Cup
Width - Millimeter:
37
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Global Part Number GPN:
647963
Precision Class:
Standard
Width - Inch:
1.457
Basic Number:
JM736110