3J 1/2
Description
3J 1/2 SLEEVE COUPLING FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 1/2
BDI # 618363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
6304-2RSH
Description
6304-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6304-2RSH
BDI # 1416589
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
07204-2
Description
07204-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-3/64" OD 1/2" WD
Part # 07204-20024
BDI # 1309786
Features
Component:
Cup
Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
51.994
Global Part Number GPN:
649723
Precision Class:
Standard
Width - Inch:
0.5
Basic Number:
7204
UC205-100D1
Description
UC205-100D1 INSERT BEARING ; 1"ID 2.0472"OD 1.3425"W SET SCREW
Part # UC205-100D1
BDI # 1231917
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564633
Mounting Method:
Set Screw