Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
15250-2
Description
15250-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/2" OD 5/8" WD
Part # 15250-20024
BDI # 1310987
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Global Part Number GPN:
646232
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15250
LM48510-2
Description
LM48510-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-9/16" OD 0.55" WD
Part # LM48510-20024
BDI # 1364539
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
647345
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
3206B-2RSTNC3
Description
3206B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 30MM BOREX62MM ODX23.8MM W 2-ROW
Part # 3206B-2RSTNC3
BDI # 17757653
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)