Page 1 of 2

Next

Compare
NJ214W

COMPARE

NJ214W

Description
NJ214W CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW

NSK

Part # NJ214W

BDI # 1191695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451490
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR5211

COMPARE

MR5211

Description
MR5211 BEARING INNER RING ; 55MM IDX66.9MM OD

NTN

Part # MR5211

BDI # 17148599

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.634
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452875
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N 318 ECP

COMPARE

N 318 ECP

Description
N 318 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 318 ECP

BDI # 1420402

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454893
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU215-E-XL-TVP2

COMPARE

NU215-E-XL-TVP2

Description
NU215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU215-E-XL-TVP2

BDI # 1163601

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448743
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU319-E-XL-TVP2

COMPARE

NU319-E-XL-TVP2

Description
NU319-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU319-E-XL-TVP2

BDI # 1164719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449140
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY