14CH2266

COMPARE

14CH2266

Description
14CH2266 BEARING HANGER ; 14" X 3" 226

MARTIN SPROCKET & GR

Part # 14CH2266

BDI # 615463

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 226
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
16CH2206

COMPARE

16CH2206

Description
16CH2206 BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2206

BDI # 615891

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 220
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY