93801D-2
Description
93801D-2 TPD RLR BEARING CONE ; DOUBLE ROW 8-12 OD
Part # 93801D-2
BDI # 1352628
Features
Component:
Double Cone
Width - Millimeter:
133.35
Inch - Metric:
Inch
Bore - Millimeter:
203.2
Bore - Inch:
8
Global Part Number GPN:
647920
Precision Class:
Standard
Width - Inch:
5.25
Basic Number:
93801
22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H234649TD-2
Description
H234649TD-2 TAPERED ROLLER BEARING CONE ; DOUBLE ROW 8-12 OD
Part # H234649TD-2
BDI # 1356680
Features
Component:
Double Cone
Width - Millimeter:
146.05
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
647591
Precision Class:
Standard
Width - Inch:
5.75
Basic Number:
H234649TD
RAPTOR E20 ELEMENT
Description
RAPTOR E20 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E20 ELEMENT
BDI # 20492737
Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
RAPTOR E30 ELEMENT
Description
RAPTOR E30 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E30 ELEMENT
BDI # 20492739
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56