70BNR10HTV1VDUE-01
Description
70BNR10HTV1VDUE-01 PRECISION AC BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 70BNR10HTV1VDUE-01
BDI # 24666590
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Non-Contact Rubber Seal
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 A-RS1
Description
3206 A-RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3206 A-RS1
BDI # 1250305
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)