5201KDD

COMPARE

5201KDD

Description
5201KDD C4 Z5 FS50000 AC BALL BEARING ; 12MM ID 32MM OD 15.9MM WD

TIMKEN

Part # 5201KDD C4 Z5 FS50000

BDI # 1345762

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255267
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
55500

COMPARE

55500

Description
55500

GENERAL BEARING

Part # 55500

BDI # 426306

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 255237
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY