608DD
Description
608DD DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608DD
BDI # 1186325
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6211DDUC3
Description
6211DDUC3 DEEP GROOVE BALL BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211DDUC3
BDI # 1412923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5946
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6305DDUC3
Description
6305DDUC3 DEEP GROOVE BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 6305DDUC3
BDI # 1412985
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5966
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309DDU
Description
6309DDU DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309DDU
BDI # 1413004
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6302DDUC3
Description
6302DDUC3 DEEP GROOVE BALL BRG ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 6302DDUC3
BDI # 1412969
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5975
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No