6002DDU

COMPARE

6002DDU

Description
6002DDU DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 6002DDU

BDI # 1412783

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Flush Ground: Yes
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3304-BD-XL-2HRS-C3

COMPARE

3304-BD-XL-2HRS-C3

Description
3304-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 52MM

FAG

Part # 3304-BD-XL-2HRS-C3

BDI # 19408409

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY