6312DDUC3
Description
6312DDUC3 DEEP GROOVE BALL BRG ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 6312DDUC3
BDI # 1186835
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5938
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6313DDU
Description
6313DDU DEEP GROOVE BALL BRG ; 65MM BOREX140 MM ODX33MM W 1-ROW
Part # 6313DDU
BDI # 1413025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6217VV
Description
6217VV DEEP GROOVE BALL BRG ; 85MM BOREX150MM ODX28MM W 1-ROW
Part # 6217VV
BDI # 1186614
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5250
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No