6002DDU

COMPARE

6002DDU

Description
6002DDU DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 6002DDU

BDI # 1412783

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Flush Ground: Yes
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MR 36 SRS

COMPARE

MR 36 SRS

Description
MR 36 SRS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID

MCGILL

Part # 5453620000

BDI # 347263

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23094
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3304-BD-XL-2HRS-C3

COMPARE

3304-BD-XL-2HRS-C3

Description
3304-BD-XL-2HRS-C3 X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 52MM

FAG

Part # 3304-BD-XL-2HRS-C3

BDI # 19408409

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY