6007-2RSC3
Description
6007-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RS-C3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005DDU
Description
6005DDU DEEP GROOVE BALL BRG ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDU
BDI # 1412798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2203 E-2RS1TN9
Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD
Part # 2203 E-2RS1TN9
BDI # 1415159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6007-2RS1/C3
Description
6007-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD SR 2 SEALS
Part # 6007-2RS1/C3
BDI # 1414643
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No