3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6008-2RZTN9/HC5C3WT
Description
6008-2RZTN9/HC5C3WT DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6008-2RZTN9/HC5C3WT
BDI # 1261400
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
3211 A-2RS1/C3
Description
3211 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3211 A-2RS1/C3
BDI # 1250384
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258026
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2RS1TN9/C3
Description
3202 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM
Part # 3202 A-2RS1TN9/C3
BDI # 1250237
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258126
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)