C186A;056B17DRR70022A1
Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V
Part # C186A
BDI # 22326006
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
CG239;5KCR49SN0012X
Description
5KCR49SN0012X GP AC MOTOR ; 115/208230VAC 1.5HP 1PH 1725RPM
Part # CG239
BDI # 21517851
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 18.2 Ampere | 4 Poles
Mounting Method:
Resilient
C1160;5KCR49SN0150X
Description
5KCR49SN0150X GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1/60/115/208230V
Part # C1160
BDI # 17089954
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 4 Poles
Mounting Method:
Resilient
C1161;5KCR49RN2148T
Description
5KCR49RN2148T HVAC MOTOR ; 2HP 3450RPM 1/60/115/208230V FAN/BLOWER
Part # C1161
BDI # 17089955
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Resilient
5KCR49WN0291T
Description
5KCR49WN0291T GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56H 1/60/115/208-230V
Part # C1162
BDI # 17089956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Resilient