5KC39SN2890X
Description
5KC39SN2890X JET PUMP MOTOR ; 1HP 3450RPM DP 1/60/115/230V
Part # C1464
BDI # 17090057
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
J057;056C34D2121
Description
056C34D2121 GP AC MOTOR ; 1PHASE 115/208230VAC 60HZ 1HP 3450RPM
Part # J057
BDI # 21570216
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
Rigid
C333;5KC39QN3219X
Description
5KC39QN3219X PUMP AC MOTOR ; 3/4HP 1PH 115/230 V 3450RPM
Part # C333
BDI # 20183249
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C1463;5KC33MN2889X
Description
5KC33MN2889X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1463
BDI # 20183277
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
C341;5KCR48TN2174T
Description
5KCR48TN2174T PUMP AC MOTOR ; 3HP 3450RPM DP 56J 1/60/115/230V
Part # C341
BDI # 20183223
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.17
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face