5KCR48UN0102Y
Description
5KCR48UN0102Y GENERAL PURPOSE AC MOTOR ; 1HP 120/200- 1PH
Part # EG277
BDI # 17090405
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Foot Mounted
H684;5KH36MNA445X
Description
5KH36MNA445X PUMP AC MOTOR ; 1/2HP 1725/1425 DP 48Y 1PH 200240V
Part # H684
BDI # 17091786
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1-7.2 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
5KCR46JN0086X
Description
5KCR46JN0086X GP AC MOTOR ; 1/3HP 1725/1425 DP 56 1PH 200240V
Part # E254
BDI # 20181895
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method:
Resilient
5KH32GNB815X
Description
5KH32GNB815X ELECTRIC MOTOR ; 100120/200240VAC 1/3HP 60HZ 1PH
Part # H712
BDI # 21450133
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5-5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Rigid
E252A;056B17D11032
Description
056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100120/200240V
Part # E252A
BDI # 22325920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8 To 3.7/1.9 To 1.8 Ampere | 4 Poles
Mounting Method:
Rigid