B400;048S17D997

COMPARE

B400;048S17D997

Description
048S17D997 HVAC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

LEESON

Part # B400

BDI # 22325837

Features

Enclosure: DPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
Z304;145TBDR5309

COMPARE

Z304;145TBDR5309

Description
145TBDR5309 CROP DRYER MOTOR ; 341/2HP 3450RPM DP 145TZ 1/60/230V

LEESON

Part # Z304

BDI # 22327809

Features

Enclosure: DPAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3510/3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 12.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X235;056T11D5209

COMPARE

X235;056T11D5209

Description
056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200230/460V

LEESON

Part # X235

BDI # 22326528

Features

Enclosure: DPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY