Page 1 of 6

Next

Compare
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G647;056T17E5309

COMPARE

G647;056T17E5309

Description
056T17E5309 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56 3/60/208230/460V

LEESON

Part # G647

BDI # 20181908

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.2-1.2/0.60 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G665;056T17E5315

COMPARE

G665;056T17E5315

Description
056T17E5315 EP AC MOTOR ; 1/3HP 1725RPM EPNV 56 3/60/575V

LEESON

Part # G665

BDI # 22326760

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.44 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G828;056T17E5311

COMPARE

G828;056T17E5311

Description
056T17E5311 EP AC MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/208230/460V

LEESON

Part # G828

BDI # 22326754

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.31
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.2/0.6 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
Y979;145THEN8034

COMPARE

Y979;145THEN8034

Description
145THEN8034 EP AC MOTOR ; 2HP 1800RPM EPNV 145TC 3/60/230/460V

LEESON

Part # Y979

BDI # 22327855

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY