Page 1 of 5

Next

Compare
CRH8-1VB

COMPARE

CRH8-1VB

Description
CRH 8 1 VB CAM FOLLOWER BEARING ; 1/4" STUD X 1/2" OD X 3/8" W HD CST

IKO

Part # CRH-8-1-VB

BDI # 514515

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238533

Price Inventory : Available to order
Loading Price
QTY
CR10-1V

COMPARE

CR10-1V

Description
CR10-1V CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST

IKO

Part # CR10-1V

BDI # 514173

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238186

Price Inventory : Available to order
Loading Price
QTY
CRH9VB

COMPARE

CRH9VB

Description
CRH9VB CAM FOLLOWER BEARING

IKO

Part # CRH-9-VB

BDI # 514520

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238538

Price Inventory : Available to order
Loading Price
QTY
CRH8-1V

COMPARE

CRH8-1V

Description
CRH 8 1 V CAM FOLLOWER BEARING ; 1/4" STUD X 1/2" OD X 3/8" W HD CST

IKO

Part # CRH-8-1-V

BDI # 514514

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238532

Price Inventory : Available to order
Loading Price
QTY
CR10-1

COMPARE

CR10-1

Description
CR 10 1 CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST

IKO

Part # CR10-1

BDI # 514166

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238178

Price Inventory : Available to order
Loading Price
QTY