X209;048A8O183
Description
048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
Part # X209
BDI # 22325733
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 Ampere | 8 Poles
Mounting Method:
Resilient Ring
X022;048A17O174
Description
048A17O174 FAN/BLOWER MOTOR ; 3/4HP 1625RPM OPEN 48Y 1/60/230V
Part # X022
BDI # 22325671
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.7 Ampere | 4 Poles
Mounting Method:
Resilient Ring
X223;048A11O2050
Description
048A11O2050 GP AC MOTOR ; 1/5HP 1075RPM OPAO 48Z 1/60/230V
Part # X223
BDI # 22325543
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 1.1 Ampere | 6 Poles
Mounting Method:
Three Lug Mount
X222;048A11O1109
Description
048A11O1109 GP AC MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/230V
Part # X222
BDI # 22325447
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.6 Ampere | 6 Poles
Mounting Method:
Three Lug Mount
X476;048A17O124
Description
048A17O124 FAN/BLOWER MOTOR ; 1/4HP 1625RPM OPAO 48Y 1/60/230V
Part # X476
BDI # 22325643
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.8 Ampere | 4 Poles
Mounting Method:
Resilient Ring