X037;048A11O1876
Description
048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V
Part # X037
BDI # 22325501
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Round Frame
X400;048A11O2017
Description
048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
Part # X400
BDI # 22325521
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X513;056T11O5305
Description
056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208230/460V
Part # X513
BDI # 22326592
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Rigid
X016;048A17O153
Description
048A17O153 FAN/BLOWER MOTOR ; 1/2HP 1625RPM OPAO 48Y 1/60/115V
Part # X016
BDI # 22325659
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
X503;056T11O5303
Description
056T11O5303 CONDENSER FAN MOTOR ; 11/2HP 1140 OPEN 56Y 3/60/200230/460V
Part # X503
BDI # 22326588
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.5 To 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame