Page 1 of 110

Next

Compare
M090405.00

COMPARE

M090405.00

Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH

LEESON

Part # M090405.00

BDI # 557337

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
5KH39QN9401T

COMPARE

5KH39QN9401T

Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115

LEESON

Part # 4708

BDI # 17064977

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.9 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M900195.00

COMPARE

M900195.00

Description
M900195.00 FAN AND BLOWER HVAC/R MOTOR ; 1/4HP 1725RPM 1PH 60HZ CONT

LEESON

Part # M900195.00

BDI # 557631

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M090602.00

COMPARE

M090602.00

Description
M090602.00 GP AC MOTOR ; 25HP 1725RPM 48FR ODP /115V 1PH

LEESON

Part # M090602.00

BDI # 557339

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
V91600-B

COMPARE

V91600-B

Description
V91600-B DC MOTOR ; NON-RETURNABLE 1/6HP

BOSTON GEAR

Part # 66666

BDI # 176499

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.94

Current: DC
Inch - Metric: Inch
Horse Power: 0.167HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY