JPM3157T
Description
JPM3157T 3PH AC MOTOR ; 2HP 1725 RPM 145JP FR 208-230/460 60HZ
Part # JPM3157T
BDI # 24285013
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face | Foot Mounted