EJMM2515T

COMPARE

EJMM2515T

Description
EJMM2515T PUMP MOTOR ; 20HP 1765RPM 3PH 60HZ 256JM 3948M OPSB F

BALDOR-RELIANCE

Part # EJMM2515T

BDI # 127029

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2516T

COMPARE

EJMM2516T

Description
EJMM2516T PUMP MOTOR ; 25HP 3515RPM 3PH 60HZ 256JM 3938M OPSB F

BALDOR-RELIANCE

Part # EJMM2516T

BDI # 127030

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY