EHM3313T
Description
EHM3313T GENERAL PURPOSE HVAC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EHM3313T
BDI # 126999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM3120T
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
Part # EM3120T
BDI # 127274
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM3157T
Description
EHM3157T GENERAL PURPOSE HVAC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M OPSB F1
Part # EHM3157T
BDI # 126988
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CJM3111
Description
CJM3111 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56J 3416M OPEN F1
Part # CJM3111
BDI # 126050
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
EJMM3157T
Description
EJMM3157T PUMP MOTOR ; 2HP 1760RPM 3PH 60HZ 145JM 3528M OPSB N
Part # EJMM3157T
BDI # 127041
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted