WCL1509T
Description
WCL1509T PUMP AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213TCZ 3729L OPEN
Part # WCL1509T
BDI # 132026
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JPL1512T
Description
JPL1512T PUMP AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215JP 3744LC ODTF
Part # JPL1512T
BDI # 129189
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JPL1511T
Description
JPL1511T PUMP AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN
Part # JPL1511T
BDI # 129188
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JPL1510T
Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JPL1510T
BDI # 129187
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
L1512T
Description
L1512T GENERAL PURPOSE AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215T 3737LC OPSB F
Part # L1512T
BDI # 129431
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted