HG711;5KH32HN5620T
Description
5KH32HN5620T HVAC MOTOR ; 1/3HP 1725RPM 1/60/115V FAN/BLOWER
Part # HG711
BDI # 17091884
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
X004;048A11O1755
Description
048A11O1755 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/115
Part # X004
BDI # 17096023
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt
X448;056A11O5314
Description
056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200230/460V
Part # X448
BDI # 17096048
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.47
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
P195;5KCP39SNB482S
Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V
Part # P195
BDI # 17093930
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.05
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method:
Round Frame
X003;048A11O2042
Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V
Part # X003
BDI # 17096022
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.75
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt