VEM31154
Description
VEM31154 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3526M OPEN F1
Part # VEM31154
BDI # 21433388
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
34-7107Z632
Description
34-7107Z632 ; .5HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7107Z632
BDI # 20108356
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Voltage:
75
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
VEM31120
Description
VEM31120 AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 56C 3518M OPEN F1
Part # VEM31120
BDI # 21433387
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
34-7445-3117G1
Description
34-7445-3117G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D OPEN F1 N
Part # 34-7445-3117G1
BDI # 20108879
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face