X261;048A8O151
Description
048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V
Part # X261
BDI # 22325727
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Round Frame
X211;048A17O125
Description
048A17O125 FAN/BLOWER MOTOR ; 1HP 1625RPM OPEN 48Y 1/60/208230V
Part # X211
BDI # 22325645
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Belly Band | Round Frame
X533;056T11O11002
Description
056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208230/460V
Part # X533
BDI # 22326560
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1 To 2/1 Ampere | 6 Poles
Mounting Method:
Rigid
VEM31120
Description
VEM31120 AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 56C 3518M OPEN F1
Part # VEM31120
BDI # 21433387
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
VEM31154
Description
VEM31154 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56C 3526M OPEN F1
Part # VEM31154
BDI # 21433388
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face