22319EAE4
Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W
Part # 22319EAE4
BDI # 1184330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222 E
Description
22222 E SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID SHAFT MOUNT
Part # 22222 E
BDI # 1415253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23322EMW810C4
Description
23322EMW810C4 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23322EMW810C4
BDI # 1318755
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222EAE4
Description
22222EAE4 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53MM W
Part # 22222EAE4
BDI # 1184098
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22322EAE4
Description
22322EAE4 SPHERICAL ROLLER BRG ; 110MM IDX240MM ODX80MM W STL CAGE
Part # 22322EAE4
BDI # 1184358
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing