Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No
3311BTNC3
Description
3311BTNC3 ANGULAR CONTACT BALL BRG ; 55MM BOREX120MM ODX49.2MM W 2-ROW
Part # 3311BTNC3
BDI # 17757753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22312EAE4C3
Description
22312EAE4C3 SPHERICAL ROLLER BRG ; 60MM BOREX130MM ODX46MM W 2-ROW
Part # 22312EAE4C3
BDI # 1184250
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing