23134CAMKE4
Description
23134CAMKE4 SPHERICAL ROLLER BRG ; 170MM BOREX280MM ODX88MM W 2-ROW
Part # 23134CAMKE4
BDI # 17757462
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232CDE4
Description
22232CDE4 SPHERICAL ROLLER BRG ; 160MM BOREX290MM ODX80MM W
Part # 22232CDE4
BDI # 1184140
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing