5309C

COMPARE

5309C

Description
MRC.5309C ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD

SKF

Part # MRC.5309C

BDI # 662993

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256385
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
F-750

COMPARE

F-750

Description
F-750 FLANGED BALL BEARING ; 3/4" BORE 1-3/4" OD 9/16" WD SR OPEN

KILIAN

Part # 00000077669

BDI # 17058588

Features

Enclosure: Open
Outer Race Width - Millimeter: 14.3
Other Features: Deep Groove | Precision Machined | 1.875" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY